Zoro Homepage

Sanitary Napkin and Tampon Display Box

  • Mfr # DISP-BOX-2

  • Zoro # G814603524


product price: $41.45
/ea

Key Features

Material
Plastic
Color
White
Tampon Capacity
20
Product Type
Sanitary Napkin and Tampon Display Box
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-BOX-2
Zoro #
G814603524
UPC #
860052001239
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Depth
5 in
Overall Height
3 1/2 in

Details

Item
Sanitary Napkin and Tampon Display Box
Material
Plastic
Color
White
Tampon Capacity
20
Product Type
Sanitary Napkin and Tampon Display Box
Finish
Acrylic
Sanitary Napkin Capacity
15

Description

PAD AND TAMPON DISPLAY BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.