Sanitary Napkin
Mfr # DISP-MINI-1
Zoro # G515890841
product price: $55.89
/eaKey Features
Product Type
Sanitary Napkin and Tampon Dispenser
Overall Height
7 1/4 in
Sanitary Napkin Capacity
18
Finish
Matte
Operation Type
Coin Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-MINI-1
Zoro #
G515890841
UPC #
850058336138
Country of Origin
China
Dimensions
Overall Height
7 1/4 in
Overall Depth
4 in
Overall Width
5 3/4 in
Details
Product Type
Sanitary Napkin and Tampon Dispenser
Sanitary Napkin Capacity
18
Finish
Matte
Operation Type
Coin Free
Compatible with Manufacturer Model Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Material
ABS Plastic
Tampon Capacity
55
Color
White
Item
Sanitary Napkin and Tampon Dispenser
Includes
Mounting Adhesive
Compatible with Mfr. Model No.
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Compatible Manufacturer Model Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Compatible with Manufacturer Model No.
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Compatible Pump Manufacturer Part Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
For Use with Mfr Model Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Compatible Manufacturer Part Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Compatible Mfr. Model Number
AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Compatible with Manufacturer Model Number AF-PADS-CTRGVERT-500, AF-TAMP-APL-500, AF-TAMP-UNVL-500, PADS-ORG-WRP-500, Material ABS Plastic, Finish Matte, Sanitary Napkin Capacity 18, Includes Mounting Adhesive, Tampon Capacity 55, Overall Height 7 1/4 in, Overall Width 5 3/4 in, Overall Depth 4 in, Product Type Sanitary Napkin and Tampon Dispenser, Compatible with Grainger Part Number 822EC5, 822EC6, 822EC7, 822EC8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.