Sanitary Napkin, PK250
Mfr # PADS-ORG-UNVL-250
Zoro # G116129753
product price: $119.99
/pk 250, $0.48/ea
Free Shipping & Returns
Key Features
Material
Cotton
Width
3 in
Length
4 1/4 in
Biodegradable
Yes
Product Type
Sanitary Napkins
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PADS-ORG-UNVL-250
Zoro #
G116129753
UPC #
40850058336051
Country of Origin
China
Dimensions
Width
3 in
Length
4 1/4 in
Details
Item
Sanitary Napkin with Wings
Material
Cotton
Biodegradable
Yes
Product Type
Sanitary Napkins
Features
Plastic-Free, 100% Organic Cotton Top Sheet
Fragrance
Fragrance Free
Absorption Level
Regular
Standards
FDA, OCS-Certified
Vendible
Yes
Description
Sanitary Napkin with Wings, Absorption Level Regular, Features Plastic-Free, 100 Percent Organic Cotton Top Sheet, Product Type Sanitary Napkins, Vendible Yes, Length 4 1/4 in, Width 3 in, Material Cotton, Fragrance Fragrance Free, Standards FDA, OCS-Certified, Biodegradable Yes, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.