Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitary Napkin, PK250

  • Mfr # PADS-VIS-BOX-250

  • Zoro # G216129745


product price: $99.79
/pk 250, $0.40/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Width
3 in
Biodegradable
Yes
Standards
FDA
Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADS-VIS-BOX-250
Zoro #
G216129745
UPC #
20850058336118
Country of Origin
China

Dimensions

Width
3 in
Length
4 1/4 in

Details

Item
Sanitary Napkin with Wings
Material
Polyethylene
Biodegradable
Yes
Standards
FDA
Product Type
Sanitary Napkins
Fragrance
Fragrance Free
Features
Chlorine Free
Absorption Level
Regular
Vendible
Yes

Description

Sanitary Napkin with Wings, Absorption Level Regular, Features Chlorine Free, Product Type Sanitary Napkins, Vendible Yes, Length 4 1/4 in, Width 3 in, Material Polyethylene, Fragrance Fragrance Free, Standards FDA, Biodegradable Yes, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.