Tampon Cartridge Dispensers, 500PK
Mfr # AF-TAMP-UNVL-500
Zoro # G414739197
product price:Â $245.99
/pk 500, $0.49/ea
Free Shipping & Returns
Key Features
Material
Cotton
Width
9 in
Product Type
Tampons
Fragrance
Fragrance Free
Standards
FSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AF-TAMP-UNVL-500
Zoro #
G414739197
UPC #
10860007965682
Country of Origin
Israel
Dimensions
Width
9 in
Length
28 in
Details
Item
Tampon Cartridge
Material
Cotton
Product Type
Tampons
Fragrance
Fragrance Free
Standards
FSA
Features
Plastic-Free, Smooth Tip Cardboard Applicator, 100% Organic Cotton Core
Absorption Level
Regular
Biodegradable
Yes
Vendible
Yes
Description
Tampon Cartridge, Absorption Level Regular, Features Plastic-Free, Smooth Tip Cardboard Applicator, 100 Percent Organic Cotton Core, Product Type Tampons, Vendible Yes, Length 28 in, Width 9 in, Material Cotton, Fragrance Fragrance Free, Standards FSA, Biodegradable Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.