Tampon, Fragrance Free, PK500
Mfr # TAMP-VIS-UNVL-500
Zoro # G616313775
product price:Â $139.99
/pk 500, $0.28/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Standards
FDA Approved
Vendible
Yes
Fragrance
Fragrance Free
Biodegradable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAMP-VIS-UNVL-500
Zoro #
G616313775
UPC #
10850058336081
Country of Origin
Israel
Dimensions
Width
1/2 in
Length
6 in
Details
Standards
FDA Approved
Item
Tampon
Vendible
Yes
Fragrance
Fragrance Free
Biodegradable
No
Features
Plastic-Free, Universal
Product Type
Tampons
Absorption Level
Regular
Number of Pads per Roll
500
Material
Cotton
Description
Tampon, Absorption Level Regular, Features Plastic-Free, Universal, Product Type Tampons, Vendible Yes, Length 6 in, Width 1/2 in, Material Cotton, Fragrance Fragrance Free, Standards FDA Approved, Biodegradable No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.