Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Infrared Heater, 1 Phase, Aluminum, 240V AC

  • Mfr # CF30240SS

  • Zoro # G410534925


original price: $648.99
8% off
new price: $595.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Includes
12 in Ceiling Suspension Rods, 6 Level Remote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF30240SS
Zoro #
G410534925
UPC #
687175010166
Country of Origin
China

Dimensions

Overall Height
6 1/2 in
Overall Depth
5 1/2 in
Overall Length
39 1/2 in

Details

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Item
Electric Infrared Heater
Includes
12 in Ceiling Suspension Rods, 6 Level Remote
Heating Capacity
10,230 BtuH
Heating Method
Radiant
NEMA Plug Configuration
Hardwired
Housing Finish
Epoxy Powder Coated
Electrical Connection
Hardwired
Grille Material
Stainless Steel
Wattage Output
2,250 W
Beam Pattern
45 Degrees
Standards
cETLus
For Use Indoors/Outdoors
Indoor/Outdoor
Amperage
10.8A
Housing Color
Silver

Description

Electric Infrared Heater, Overall Height 6 1/2 in, Overall Length 39 1/2 in, Overall Width Not Applicable, Overall Depth 5 1/2 in, Phase 1, Voltage 240V AC, Wattage Output 2,250 W, Beam Pattern 45 Degrees , Element Type Carbon Fiber Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Suspended, Wall, Grille Material Stainless Steel, Heating Capacity 10,230 BtuH, Heating Method Radiant, Housing Finish Epoxy Powder Coated, Electrical Connection Hardwired, Amperage 10.8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.