Zoro Homepage

Electric Infrared Heater, 1 Phase, Aluminum, 240V AC

  • Mfr # CF40240B

  • Zoro # G910534944


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF40240B
Zoro #
G910534944
UPC #
687175010197
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Depth
9 3/4 in
Overall Height
42 in

Details

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Item
Electric Infrared Heater
Electrical Connection
Hardwired
NEMA Plug Configuration
Hardwired
Heating Capacity
13,600 BtuH
Amperage
16.7A
Beam Pattern
45 Degrees
Standards
cETLus
Wattage Output
4,000 W
Heating Method
Radiant
For Use Indoors/Outdoors
Indoor/Outdoor
Housing Finish
Epoxy Powder Coated
Housing Color
Black
Includes
12 in Ceiling Suspension Rods, 2 Level Remote

Description

Electric Infrared Heater, Overall Height 42 in, Overall Length 9 in, Overall Width Not Applicable, Overall Depth 9 3/4 in, Phase 1, Voltage 240V AC, Wattage Output 4,000 W, Beam Pattern 45 Degrees , Element Type Carbon Fiber Emitter, Housing Color Black, Housing Material Aluminum, Mounting Type Suspended, Wall, Heating Capacity 13,600 BtuH, Heating Method Radiant, Housing Finish Epoxy Powder Coated, Electrical Connection Hardwired, Amperage 16.7A, NEMA Plug Configuration Hardwired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.