Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Infrared Heater, 1 Phase, Aluminum, 240V AC

  • Mfr # CF60240SS

  • Zoro # G010534844


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF60240SS
Zoro #
G010534844
UPC #
687175010173
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Depth
9 3/4 in
Overall Length
9 in

Details

Voltage
240V AC
Phase
1
Housing Material
Aluminum
Element Type
Carbon Fiber Emitter
Item
Electric Infrared Heater
Housing Color
Silver
Heating Capacity
20,460 BtuH
Standards
cETLus
Amperage
21.6A
Heating Method
Radiant
Includes
12 in Ceiling Suspension Rods, 2 Level Remote
Wattage Output
4,500 W
NEMA Plug Configuration
Hardwired
For Use Indoors/Outdoors
Indoor/Outdoor
Grille Material
Stainless Steel
Electrical Connection
Hardwired
Housing Finish
Epoxy Powder Coated
Beam Pattern
45 Degrees

Description

Electric Infrared Heater, Overall Height 42 in, Overall Length 9 in, Overall Width Not Applicable, Overall Depth 9 3/4 in, Phase 1, Voltage 240V AC, Wattage Output 4,500 W, Beam Pattern 45 Degrees , Element Type Carbon Fiber Emitter, Housing Color Silver, Housing Material Aluminum, Mounting Type Suspended, Wall, Grille Material Stainless Steel, Heating Capacity 20,460 BtuH, Heating Method Radiant, Housing Finish Epoxy Powder Coated, Electrical Connection Hardwired, Amperage 21.6A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.