This item is Discontinued.

Aura Electric Infrared Heater, Wall, Aluminum, 15,354 BtuH, 208-240, 6000 W ARMW6560240S

Electric Infrared Heater, Wall, Aluminum, 15,354 BtuH, 208-240, 6000 W (Discontinued)

  • Mfr # ARMW6560240S
  • Zoro # G9990032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARMW6560240S
Zoro #
G9990032
UPC #
091037413604
Country of Origin
China

Dimensions

Length
65"
Height
4"
Cord Length
6 ft.
Width
5"

Details

Indoor/Outdoor Usage
Outdoor Only
Electric Heater Item
Electric Infrared Heater
Heater Mounting Type
Wall
Includes
Wall Mount Electric Radiant Infrared heater
Watts
6000
Item
Electric Infrared Heater
BtuH Output
15,354
Heater Voltage
208/240VAC
Electric Heater Phase
1
Number of Lamps
3
Beam Pattern
50 Degrees
Infrared Electromagnetic Wave Type
Short/Medium Wave
Amps @ 1 Phase
25
Finish
Powder Coated Aluminum
Element Type
Quartz Lamp, Clear
Housing Material
Aluminum
Heat Pattern Coverage @ Floor (10 Ft.)
8 x 14
Standards
cETLus
Radiant Efficiency
80%
Phase
1
Voltage
208-240

Description

Electric Infrared Heater, Phase 1, Voltage 208-240, Beam Pattern 50 Degrees , Element Type Quartz Lamp, Clear, Housing Material Aluminum, Mounting Type Wall, Cord Length 6 ft, Infrared Electromagnetic Wave Type Short/Medium Wave, Radiant Efficiency 80 Percent, Number of Lamps 3, Includes Wall Mount Electric Radiant Infrared heater, Standards cETLus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.