Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spnd Infrd Rdnt Elc Wall Heatr, 27"L, 120V

  • Mfr # CF15120B

  • Zoro # G3778002


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Heater Voltage
100/120VAC
Heating Method
Radiant
Radiant Efficiency
80 %
Cord Length
7 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF15120B
Zoro #
G3778002
UPC #
687175010166
Country of Origin
China

Dimensions

Cord Length
7 ft 5 in
Height
6-1/2"
Width
10"
Length
27"
Grille Depth
1/2 in
Overall Dimensions - L x W x D
27 in x 6-1/2 in x 5-1/2 in
Overall Depth
5 1/2 in
Overall Width
6 1/2 in
Grille Height
4 1/2 in
Overall Length
27 in
Grille Width
27 in

Details

Item
Electric Infrared Heater
Finish
Powder Coated
Heater Voltage
100/120VAC
Heating Method
Radiant
Radiant Efficiency
80 %
Heat Pattern Coverage @ Floor (12 Ft.)
9 x 12
Heater Mounting Type
Bracket
Watts Delivered/Sq.-Ft. 10
18.7
Infrared Electromagnetic Wave Type
Short/Medium Wave
NEMA Plug Configuration
5-15P
NEMA Plug
5-15P
Watts Delivered/Sq.-Ft. 12
15.2
BtuH Output
5118
Indoor/Outdoor Usage
Indoor/Outdoor
Beam Pattern
45 Degrees
Cord Type
UL Outdoor Approved Grounded Plug
Amps @ 1 Phase
12.5
Watts
1500
Phase
1
Element Type
Carbon Fiber Emitter
Electric Heater Phase
1
Voltage
120V AC
Includes
Bracket, Waterproof
Standards
UL 2021, CSA C22.2
Heat Pattern Coverage @ Floor (10 Ft.)
8 x 10
Number of Lamps
1
Housing Material
Aluminum
Reflector Material
Polished Aluminum
Grille Material
Coated Steel, Galvanized
Frequency
50/60Hz
Electrical Connection
Plug-In
Mobility
Stationary
UL Cord Rating
SJTW with Molded Plug
Housing Material, Housing Color
Aluminum, Black
Wattage Output
1500W
For Use Outdoors
Indoor/Outdoor
Voltage, Phase
120V AC, 1-phase
Amperage
12.5A
Cord Construction
14/3
Heating Capacity
5,120 BtuH
Housing Color
Black
Max. Operating Temp.
122 Degrees F
Brightness
70 lm
Housing Finish
Powder Coated
For Use Indoors/Outdoors
Indoor/Outdoor

Description

Electric Infrared Heater, Overall Length 27 in, Overall Width 6 1/2 in, Overall Depth 5 1/2 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 45 Degrees , Element Type Carbon Fiber Emitter, Housing Color Black, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 27 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Cord Construction 14/3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.