Shop AURALEX ACOUSTICS
See all product information
Acoustic Foam, 0.8 NRC, Foam, 24 in W, 24 in L, 2 in Thick, Gray, 12 PK
Mfr # 2SF22CHA-HP
Zoro # G8275242
product price:Â $298.99
/pk 12, $24.92/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
24 in
Material
Foam
Noise Reduction Coefficient (NRC)
0.8
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2SF22CHA-HP
Zoro #
G8275242
UPC #
818105007110
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
24 in
Thickness
2 in
Width
2 ft
Length
2 ft
Details
Item
Acoustic Foam
Material
Foam
Noise Reduction Coefficient (NRC)
0.8
Color
Gray
Standards
Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
Coverage
48 sq ft
Application
Easily installed high density open-celled wedges for personal home studio or rehearsal room, will not deteriorate, crumble or fade over time.
Includes
(12) 2 in x 24 in x 24 in Studiofoam Wedge Panels, Charcoal
Product Type
Acoustic Foam
Noise Reduction Coefficient
0.75
Format
Panel
Coverage Area
48 sq ft
Fire Resistance Standards
UL-94 HF-1
Resistance Properties
Fire Resistant
Panel Shape
Straight
Description
Acoustic Foam, Width 2 ft, Length 2 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.8, Material Foam, Coverage 48 sq ft, Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3, Includes (12) 2 in x 24 in x 24 in Studiofoam Wedge Panels, Charcoal, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.