This item is Discontinued.

Auralex Acoustics Acoustic Panel, 2 ft. W, 2 ft. L, PK25 SFIBERWHI25

Acoustic Panel, 2 ft. W, 2 ft. L, PK25 (Discontinued)

  • Mfr # SFIBERWHI25
  • Zoro # G8153835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFIBERWHI25
Zoro #
G8153835
UPC #
094725265288
Country of Origin
United States

Dimensions

Width
2 ft
Length
2 ft
Thickness
1"

Details

Item
Acoustic Panel
Material
Recycled Cotton Fibers
Noise Reduction Coefficient (NRC)
0.65
Color
White
Standards
ASTM E84-Class A Fire Rating
Application
Bonded, Recycled Cotton Fiber Panels to Provide Broad Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling
Coverage
100 sq ft

Description

Acoustic Panel, Width 2 ft, Length 2 ft, Thickness 1 In., Color White, Noise Reduction Coefficient (NRC) 0.65, Material Recycled Cotton Fibers, Coverage 100 sq ft, Standards ASTM E84-Class A Fire Rating, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.