This item is Discontinued.

Auralex Acoustics Acoustic Panel, 2 ft. W, 4 ft. L, PK10 15SFP48CHA

Acoustic Panel, 2 ft. W, 4 ft. L, PK10 (Discontinued)

  • Mfr # 15SFP48CHA
  • Zoro # G8023355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15SFP48CHA
Zoro #
G8023355
UPC #
825282485914
Country of Origin
United States

Dimensions

Width
2 ft
Length
4 ft
Thickness
1.5"

Details

Item
Acoustic Panel
Material
Open Cell Polyurethane Foam
Noise Reduction Coefficient (NRC)
0.90
Color
Gray
Standards
MVSS #302
Coverage
80 sq ft
Application
Flat Cut Open Cell Polyurethane Acoustical Foam to Provide Broad Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling

Description

Acoustic Panel, Width 2 ft, Length 4 ft, Thickness 1.5 In., Color Gray, Noise Reduction Coefficient (NRC) 0.90, Material Open Cell Polyurethane Foam, Coverage 80 sq ft, Standards MVSS #302, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.