Shop AURALEX ACOUSTICS
See all product information
Acoustic Panel, 0.7 NRC, Foam, 4 ft W, 8 ft L, 2 in Thick, Gray, 2 PK
Mfr # 2SON048CHA
Zoro # G7900575
product price:Â $329.99
/pk 2, $165.00/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
8 ft
Material
Foam
Noise Reduction Coefficient (NRC)
0.7
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2SON048CHA
Zoro #
G7900575
UPC #
094725265127
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
8 ft
Thickness
2 in
Width
4 ft
Length
8 ft
Details
Item
Acoustic Panel
Material
Foam
Noise Reduction Coefficient (NRC)
0.7
Color
Gray
Standards
Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
Application
Convoluted Open Cell Polyurethane Acoustical Foam to Provide Road Band Sound Absorption Inside a Room When Adhered to the Walls or Ceiling
Coverage
64 sq ft
Includes
(2) 2 in x 48 in x 96 in Sonomatt Panels, Charcoal
Product Type
Acoustic Panel
Resistance Properties
Fire Resistant
Format
Panel
Panel Shape
Straight
Noise Reduction Coefficient
0.7
Fire Resistance Standards
UL-94 HF-1
Coverage Area
64 sq ft
Description
Acoustic Panel, Width 4 ft, Length 8 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.7, Material Foam, Coverage 64 sq ft, Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3, Includes (2) 2 in x 48 in x 96 in Sonomatt Panels, Charcoal, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.