Shop AURALEX ACOUSTICS
See all product information
Create Account
Acoustic Foam, 1.1 NRC, Foam, 24 in W, 24 in L, 4 in Thick, Gray, 6 PK
- Mfr # 4SF22CHA-HP
- Zoro # G8026006
product price:Â
$
365.99
/pk of 6, $61.00/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
24 in
Material
Foam
Noise Reduction Coefficient (NRC)
1.1
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4SF22CHA-HP
- Zoro #
- G8026006
- UPC #
- 818105007172
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Length
- 24 in
- Thickness
- 4 in
- Width
- 2 ft
- Length
- 24 in
- Wire Rope Length
- 24 in
Details
- Item
- Acoustic Foam
- Material
- Foam
- Noise Reduction Coefficient (NRC)
- 1.1
- Color
- Gray
- Standards
- Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
- Application
- Easily installed high density open-celled wedges for personal home studio or rehearsal room, will not deteriorate, crumble or fade over time.
- Coverage
- 24 sq ft
- Includes
- (6) 4 in x 24 in x 24 in Studiofoam Wedge Panels, Charcoal
- Product Type
- Acoustic Foam
- Coverage Area
- 24 sq ft
- Format
- Panel
- Panel Shape
- Straight
- Fire Resistance Standards
- UL-94 HF-1
- Noise Reduction Coefficient
- 1.1
- Resistance Properties
- Fire Resistant
- Shell Material
- Foam
- Wire Color
- Gray
Description
Acoustic Foam, Width 2 ft, Length 2 ft, Thickness 4 in, Color Gray, Noise Reduction Coefficient (NRC) 1.1, Material Foam, Coverage 24 sq ft, Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3, Includes (6) 4 in x 24 in x 24 in Studiofoam Wedge Panels, Charcoal, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.