Noise Control Impaling Clips, Steel, 3 in W, 4 in L, 4 PK
Mfr # 2" OFFSET I-CLIP4-PACK
Zoro # G8385474
product price: $41.55
/pk 4, $10.39/eaKey Features
Overall Width
3 in
Overall Length
4 in
Material
Steel
Coverage
4 x 4 ft Panel
For Use With
ProPanels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2" OFFSET I-CLIP4-PACK
Zoro #
G8385474
UPC #
094725265431
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
4 in
Width
3 in
Height
2 in
Length
6 in
Overall Height
2 in
Details
Item
Noise Control Impaling Clips
Material
Steel
Coverage
4 x 4 ft Panel
For Use With
ProPanels
Characteristics
Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting
Product Type
Impaling Clip
Compatible Product Type
ProPanels
Number of Pieces Included
4
Features
Impaling Clips for Temporary Mounting
Description
Noise Control Impaling Clips, Width 3 in, Length 6 in, Height 2 in, Material Steel, For Use With ProPanels, Coverage 4 x 4 ft Panel, Characteristics Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.