Noise Control Mounting Adhesive, Foam Backed PSA, 1 in W, 3 in L, 24 PK

  • Mfr # EZ-STICK PRO

  • Zoro # G8471705


product price:  $27.59
/pk 24, $1.15/ea

Key Features

Overall Width
1 in
Overall Length
3 in
Material
Foam Backed PSA
Temp. Range
20 Degrees to 150 Degrees F
Coverage
4 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-STICK PRO
Zoro #
G8471705
UPC #
818105009091
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
3 in
Width
1 in
Height
5/8 in
Length
3 in
Overall Height
5/8 in

Details

Item
Noise Control Mounting Adhesive
Material
Foam Backed PSA
Temp. Range
20 Degrees to 150 Degrees F
Coverage
4 sq ft/gal
Characteristics
Permanent Peel and Stick Adhesive Tabs for Use with Studio Foam, Thermoformed and EPS Diffusors
For Use With
Studiofoam
Operating Temperature - Maximum
150 Degrees F
Features
Peel and Stick Application, Instant Permanent Bond, No Additional Application Tools Required
Operating Temperature - Minimum
20 Degrees F
Product Type
Adhesive Tab
Compatible Product Type
Studiofoam

Description

Adhesive Tabs,1 in. W,PK24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.