Noise Control Impaling Clips, Steel, 3 in W, 4 in L, 4 PK

  • Mfr # 1" OFFSET I-CLIP4-PACK

  • Zoro # G7930255


product price:Ā  $47.39
/pk 4, $11.85/ea

Key Features

Overall Width
3 in
Overall Length
4 in
Material
Steel
Length
6 in
Characteristics
Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1" OFFSET I-CLIP4-PACK
Zoro #
G7930255
UPC #
818105008872
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
4 in
Length
6 in
Height
1 in
Width
3 in
Overall Height
1 in

Details

Item
Noise Control Impaling Clips
Material
Steel
Characteristics
Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting
Coverage
4 x 4 ft Panel
For Use With
ProPanels
Product Type
Impaling Clip
Compatible Product Type
ProPanels
Number of Pieces Included
4
Features
Impaling Clips for Temporary Mounting

Description

Noise Control Impaling Clips, Width 3 in, Length 6 in, Height 1 in, Material Steel, For Use With ProPanels, Coverage 4 x 4 ft Panel, Characteristics Offset Wall Mounting Clip for Auralex ProPanels, Improves Low Frequency Absorption When Compared to Flush Mounting, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.