Zoro Homepage

Acoustic Foam, High-Density Foam, 24 in W, 4 ft L, 1 in Thick, Gray, 8 PK

  • Mfr # PLATSHEET

  • Zoro # G8058154


product price: $461.99
/pk 8, $57.75/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
4 ft
Material
High-Density Foam
Color
Gray
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLATSHEET
Zoro #
G8058154
UPC #
818105006298
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
4 ft
Thickness
1 in
Length
4 ft
Width
2 ft

Details

Item
Acoustic Foam
Material
High-Density Foam
Color
Gray
Coverage
64 sq ft
Application
Dense Foam Sheets to Float and Acoustically Decouple Platforms, Small Booths and More
Includes
(8) 1 in x 24 in x 48 in Platfoam Panels
Product Type
Acoustic Foam
Noise Reduction Coefficient
61
Format
Panel
Panel Shape
Straight
Coverage Area
8 sq ft

Description

Acoustic Foam, Width 2 ft, Length 4 ft, Thickness 1 in, Color Gray, Material High-Density Foam, Coverage 64 sq ft, Includes (8) 1 in x 24 in x 48 in Platfoam Panels, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.