Acoustic Foam, Foam, 4 in W, 4 ft L, 2 in Thick, Gray, 24 PK

  • Mfr # PLATFOAM-KIT

  • Zoro # G8224176


product price:  $406.99
/pk 24, $16.96/ea
Free Shipping & Returns

Key Features

Overall Width
4 in
Overall Length
4 ft
Material
Foam
Color
Gray
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLATFOAM-KIT
Zoro #
G8224176
UPC #
818105003471
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Length
4 ft
Thickness
2 in
Width
21/64 ft
Length
4 ft

Details

Item
Acoustic Foam
Material
Foam
Color
Gray
Includes
(24) 2 in x 4 in x 48 in Platfoam Pieces
Coverage
64 sq ft
Application
Dense Foam Rail Kit to Float and Acoustically Decouple Platforms, Small Booths and More
Product Type
Acoustic Foam
Mounting Hardware Included
(3) Tubes of TubeTak Pro Liquid Adhesives
Panel Shape
Straight
Noise Reduction Coefficient
61
Coverage Area
64 sq ft
Format
Panel

Description

Acoustic Foam, Width 21/64 ft, Length 4 ft, Thickness 2 in, Color Gray, Material Foam, Coverage 64 sq ft, Includes (24) 2 in x 4 in x 48 in Platfoam Pieces, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.