Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SUBDUDE_V2
Zoro #
G5062038
UPC #
818105008476
Country of Origin
United States
Dimensions
Width
15"
Length
15"
Thickness
2.13"
Details
Item
Isolation Platform
Material
Polystyrene/MDF
Noise Reduction Coefficient (NRC)
0.10
Color
Black/Charcoal Gray
Application
Noise Abatement
Description
Isolation Platform, Width 15 In., Length 15 In., Thickness 2.13 In., Color Black/Charcoal Gray, Noise Reduction Coefficient (NRC) 0.10, Material Polystyrene/MDF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.