Shop AURALEX ACOUSTICS

Acoustical Sealant, Latex Based Caulk

  • Mfr # STOPGAP

  • Zoro # G8423475


product price:  $27.45
/ea

Key Features

Adhesive Grouping
Acoustical Sealant
Sealant Base
Latex
Length
16 in
Coverage
1,024 sq ft/gal
Standards
ASTM E-84
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STOPGAP
Zoro #
G8423475
UPC #
818105005062
Country of Origin
United States

Dimensions

Length
16 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
16 in

Details

Item
Sound-Dampening Sealant
Adhesive Grouping
Acoustical Sealant
Sealant Base
Latex
Coverage
1,024 sq ft/gal
Standards
ASTM E-84
Material
Latex
Characteristics
Acoustical Sound Sealant is A One-Part, Non-Flammable, Latex Based Product Formulated to Reduce Sound, Transmission in All Types of Wall Partition Systems
For Use With
Construction items
Features
Non-Staining, Paintable (Dries White)
Accessory Type
Acoustical Sealant
Compatible Product Type
Construction/Isolation Products

Description

Acoustical Sealant, Width 2-1/2 In., Length 16 In., Material Latex Based Caulk, For Use With Construction items, Coverage 40 ft., Characteristics Acoustical Sound Sealant is a One-Part, Non-Flammable, Latex Based Product Formulated to Reduce Sound, Transmission in All Types of Wall Partition Systems, Standards Flammability ASTM E84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.