Sound Absorption Panel, Charcoal, PK8 (Discontinued)
- Mfr # SONICELLCHA 8PK
- Zoro # G0515028
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SONICELLCHA 8PK
Zoro #
G0515028
UPC #
818105007318
Country of Origin
United States
Dimensions
Width
2 ft
Length
2 ft
Thickness
1 in
Details
Item
Sound Absorption Panel
Material
Polyethylene Foam
Noise Reduction Coefficient (NRC)
0.7
Color
Charcoal
Standards
ASTM E-84, UL 94: HF1
Resistant To
Fungus, Moisture
Includes
(8) Panels
Coverage
32 sq ft
Application
Sound Absorption Well Suited for Harsh Environments Such As Nightclubs , Restaurants, Gymnasiums, Multi-Purpose Rooms, Commercial Facilities, and Industrial Facilities
Description
Sound Absorption Panel, Width 2 ft, Length 2 ft, Thickness 1 in, Color Charcoal, Noise Reduction Coefficient (NRC) 0.7, Material Polyethylene Foam, Resistant To Fungus, Moisture, Coverage 32 sq ft, Standards ASTM E-84, UL 94: HF1, Includes (8) Panels, Package Quantity 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.