Auralex Acoustics
Sound Absorption Panel, White, 2 ft., PK8
Mfr # SONICELLWHT 8PK
Zoro # G0515037
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 ft
- Length 2 ft
- Material Polyethylene Foam
- Noise Reduction Coefficient (NRC) 0.7
- Color White
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISSION Booney Hat Charcoal One Size Fits Most (109400)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- WESTWARD Knee Pads, Hinged, Gel, EVA Foam, Univ, PR (5MZR0)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Receiver for Stanchion/Wall Mount (WR02)
- AURALEX ACOUSTICS HoverMat (HoverMat™)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- AURALEX ACOUSTICS ProPAD (ProPAD™)
- AURALEX ACOUSTICS Sound Absorption Panels, 12" W, PK24 (WEDGIE_24)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W x 4 ft. L (B224SST)
- AURALEX Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- Auralex Acoustics Hearing Protection