Acoustic Panel, 0.95 NRC, Foam, 12 in W, 12 in L, 2 in Thick, Gray, 14 PK
Mfr # SFLAT1114CHA
Zoro # G5062053
product price: $158.99
/pk 14, $11.36/ea
Free Shipping & Returns
Key Features
Overall Width
12 in
Overall Length
12 in
Material
Foam
Noise Reduction Coefficient (NRC)
0.95
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFLAT1114CHA
Zoro #
G5062053
UPC #
818105006861
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Length
12 in
Thickness
2 in
Width
12 in
Length
1 ft
Details
Item
Acoustic Panel
Material
Foam
Noise Reduction Coefficient (NRC)
0.95
Color
Gray
Includes
(14) 2 in x 12 in x 12 in SonoFlat Panels, Charcoal
Coverage
14 sq ft
Application
Noise Abatement; Beveled edge panels, easily installed and arranged in multiple patterns. Suited for the recording studio, rehearsal space, or home theater room.
Product Type
Acoustic Panel
Panel Shape
Straight
Format
Panel
Noise Reduction Coefficient
0.95
Fire Resistance Standards
UL-94 HF-1
Coverage Area
14 sq ft
Resistance Properties
Fire Resistant
Description
Acoustic Panel, Width 12 in, Length 1 ft, Thickness 2 in, Color Gray, Noise Reduction Coefficient (NRC) 0.95, Material Foam, Coverage 14 sq ft, Includes (14) 2 in x 12 in x 12 in SonoFlat Panels, Charcoal, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.