Acoustic Panel, 0.8 NRC, SonoFiber, 24 in W, 4 ft L, 1 in Thick, Light Gray, 14 PK
Mfr # SFIBER124_GRY
Zoro # G5062178
product price:Â $959.99
/pk 14, $68.57/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
SonoFiber
Noise Reduction Coefficient (NRC)
0.8
Color
Light Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFIBER124_GRY
Zoro #
G5062178
UPC #
818105013050
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
4 ft
Thickness
1 in
Width
24 in
Length
4 ft
Details
Item
Acoustic Panel
Material
SonoFiber
Noise Reduction Coefficient (NRC)
0.8
Color
Light Gray
Standards
ASTM E84-Class A Fire Rating
Application
Noise Abatement
Coverage
112 sq ft
Includes
(14) 1 in x 24 in x 48 in SonoFiber(TM) (Light Gray)
Product Type
Acoustic Panel
Resistance Properties
Fire Resistant
Noise Reduction Coefficient
0.8
Format
Panel
Fire Resistance Standards
ASTM E-84 Class A
Coverage Area
8 sq ft
Panel Shape
Straight
Description
Acoustic Panel, Width 24 in, Length 4 ft, Thickness 1 in, Color Light Gray, Noise Reduction Coefficient (NRC) 0.8, Material SonoFiber, Coverage 112 sq ft, Standards ASTM E84-Class A Fire Rating, Includes (14) 1 in x 24 in x 48 in SonoFiber(TM) (Light Gray), Package Quantity 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.