Shop AURALEX ACOUSTICS
See all product information
Acoustic Panel, 1.05 NRC, Fiberglass Core, 24 in W, 4 ft L, 2 in Thick, Sandstone
Mfr # B224SST
Zoro # G5062001
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
Fiberglass Core
Noise Reduction Coefficient (NRC)
1.05
Color
Sandstone
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B224SST
Zoro #
G5062001
UPC #
818105010738
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
4 ft
Thickness
2 in
Width
24 in
Length
4 ft
Details
Item
Acoustic Panel
Material
Fiberglass Core
Noise Reduction Coefficient (NRC)
1.05
Color
Sandstone
Standards
ASTM E84-Class A Fire Rating
Application
Noise Abatement
Coverage
8 sq ft
Includes
2 in x 24 in x 48 in panel, Beveled Edge, Sandstone Fabric
Product Type
Acoustic Panel
Coverage Area
8 sq ft
Resistance Properties
Fire Resistant
Mounting Hardware Included
AFN 2 Impaling Clips
Format
Panel
Panel Shape
Straight
Fire Resistance Standards
ASTM E-84 Class A
Noise Reduction Coefficient
1.05
Description
Acoustic Panel, Width 24 in, Length 4 ft, Thickness 2 in, Color Sandstone, Noise Reduction Coefficient (NRC) 1.05, Material Fiberglass Core, Coverage 8 sq ft, Standards ASTM E84-Class A Fire Rating, Includes 2 in x 24 in x 48 in panel, Beveled Edge, Sandstone Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.