Sound-Dampening Adhesive, Aerosol Adhesive, 3 in W, 9 in L

  • Mfr # FTSPRAY

  • Zoro # G8034031


product price:Ā  $26.15
/ea

Key Features

Overall Width
3 in
Overall Length
9 in
Material
Aerosol Adhesive
Standards
Appendix F Part I (A)(1)(II); Far 25.853 (A)
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTSPRAY
Zoro #
G8034031
UPC #
818105003617
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
9 in
Length
9 in
Width
3 in

Details

Item
Sound-Dampening Adhesive
Material
Aerosol Adhesive
Standards
Appendix F Part I (A)(1)(II); Far 25.853 (A)
Temp. Range
Less Than 120 Degrees F
For Use With
Studiofoam
Coverage
96 sq ft/gal
Characteristics
Fast Bonding Adhesive Used to Mount Auralex Studiofoam, Bond Fabric and Many Other Materials
Product Type
Spray Adhesive
Operating Temperature - Maximum
120 Degrees F
Compatible Product Type
Auralex Foam

Description

Spray Adhesive, Width 3 In., Length 9 In., Material Aerosol Adhesive, For Use With Studiofoam, Temp. Range Less Than 120 Degrees F, Coverage 96 sq. ft., Characteristics Fast Bonding Adhesive Used to Mount Auralex Studiofoam, Bond Fabric and Many Other Materials, Standards FAR 25.853 (a)and Appendix F part I (a)(1)(ii)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.