Shop AURALEX ACOUSTICS
See all product information
Acoustic Panel, 1 NRC, Mineral Fiber, 24 in W, 4 ft L, 4 in Thick, Gray/Green, 3 PK
Mfr # 4MF24
Zoro # G8299085
product price:Â $167.99
/pk 3, $56.00/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
Mineral Fiber
Noise Reduction Coefficient (NRC)
1
Color
Gray/Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4MF24
Zoro #
G8299085
UPC #
818105003594
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Length
4 ft
Thickness
4 in
Width
2 ft
Length
4 ft
Details
Item
Acoustic Panel
Material
Mineral Fiber
Noise Reduction Coefficient (NRC)
1
Color
Gray/Green
Standards
ASTM E84-Class A Fire Rating
Coverage
24 sq ft
Temp. Range
Less Than 1200 Degrees F
Application
Sound Isolation Applications In Walls, Floors and Ceilings
Includes
(3) 4 in x 24 in x 48 in Mineral Fiber Panels
Product Type
Acoustic Panel
Operating Temperature - Maximum Continuous
1,200 Degrees F
Coverage Area
24 sq ft
Resistance Properties
Fire Resistant
Format
Panel
Panel Shape
Straight
Fire Resistance Standards
ASTM E-84 Class A
Noise Reduction Coefficient
1
Description
Acoustic Panel, Width 2 ft, Length 4 ft, Thickness 4 in, Color Gray/Green, Noise Reduction Coefficient (NRC) 1, Material Mineral Fiber, Temp. Range Less Than 1200 Degrees F, Coverage 24 sq ft, Standards ASTM E84-Class A Fire Rating, Includes (3) 4 in x 24 in x 48 in Mineral Fiber Panels, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.