Auralex
Wall Insulation, 2 ft. W, 4 ft. L, PK6
Mfr # 2MF24
Zoro # G8151674
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2 ft
- Length 4 ft
- Material Mineral Wool
- Noise Reduction Coefficient (NRC) 1.0
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX Sound Absorption Panels, 24" W x 4 ft. L M224SST
- AURALEX Acoustic Panel, 2 ft. W, 2 ft. L, PK12 2SF22CHA-HP
- AURALEX Floor Floater, 3/16 ft. W, 3/16 ft. L, PK50 UBFF 50 PACK
- AURALEX Sound Isolation Barrier, 4 ft. W, 30 ft. L J-30SHBL
- AURALEX Liquid Adhesive, 2 in W, Urethane Adhesive TTPRO
- AURALEX Spray Adhesive, 3 in. W, Aerosol Adhesive FTSPRAY
- AURALEX Acoustic Panels, 2 ft. W, 2 ft. L, PK2 DESKMAX
- AURALEX Wall Insulation, 2 ft. W, 4 ft. L, PK3 4MF24
- AURALEX Sound Absorption Panel, White, 2 ft., PK8 SONICELLWHT 8PK
- SINGER SAFETY Vibration Compound, 5Gallon 23000105
- BOTRON CO ESD Low Density Foam 3ftx2ftx0.125in B1208
- Auralex Sound Control and Acoustical Absorption