Shop AURALEX ACOUSTICS

Sound-Isolating Channel, Steel, 3/16 ft W, 8 ft L, 0.5 in Thick, Gray, 24 PK

  • Mfr # RC-8

  • Zoro # G8022777


product price:  $311.99
/pk 24, $13.00/ea
Free Shipping & Returns

Key Features

Overall Width
3/16 ft
Overall Length
8 ft
Material
Steel
Color
Gray
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC-8
Zoro #
G8022777
UPC #
818105003570
Country of Origin
United States

Dimensions

Overall Width
3/16 ft
Overall Length
8 ft
Thickness
0.5 in
Width
13/64 ft
Length
8 ft

Details

Item
Sound-Isolating Channel
Material
Steel
Color
Gray
Application
Steel Rails to Isolate Drywall From Wall Studs In A Layered Wall Construction Where Attenuation of Structure Borne Sound is Desired
Coverage
368 sq ft
Product Type
Wall Isolation Channel

Description

Wall Isolation,13/64 ft. W,8 ft. L,PK24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.