Shop DUPONT

Disposable Coverallss, Collared Coverall, 6XL, Tyvek(R) 400, Elastic Wrist, Elastic Ankle, White

  • Mfr # TY125SWH6X0025VP
  • Zoro # G4744993

product price: 
$
17.15
/ea

Key Features

Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY125SWH6X0025VP
Zoro #
G4744993
UPC #
-
Country of Origin
Viet Nam
Item
Disposable Coverallss
Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Fabric Weight
1.2 oz
Inseam
34 1/2 in
Series
TY125S
Hazard Protection Type
Full Body Protection
Coverall Style
Collared Coverall
Features
Comfort Fit Design
Level of Protection
Reduced Spray
Color Family
Whites
Closure Features
Storm Flap
Brand and Series
Dupont
High-Visibility
No
Material Weight
1.2 oz/sq yd
Wrist Closure
Elastic
Attached Hood
No
Packaging
Individually Packaged
Reduced Spray
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F739
Collar Style
Plain
Front Closure
Zipper
Shell Material
Tyvek(R) 400
Wire Color
White
Gas Tight
No
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Liquid Tight
No
Spray Tight
No
Traction Material
Tyvek 400

Dimensions

Size
6XL
Fits Chest Size
Comfort Fit Design
Thickness
5.9 mil
Fits Waist Size
68 1/2 in
Length
73"
Chest Size - Minimum
59 1/4 in
Chest Size - Maximum
62 3/4 in
Minimum Height
81 in
Maximum Height
85 in

Description

Collared Disposable Coveralls, Ankle Closure Elastic, Attached Hood No, Chest Size - Maximum 62 3/4 in, Chest Size - Minimum 59 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.