Shop AURAND MANUFACTURING

Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp

  • Mfr # KP5

  • Zoro # G8461485


product price:  $1,363.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Air Inlet
1/2 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant
CFM @ Full Load
42.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP5
Zoro #
G8461485
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Min. Hose Size
1/2 in
Cutting Width
5 in
Air Inlet Connection Size
1/2 in

Details

Item
Air Powered Scarifier
Air Inlet
1/2 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant
CFM @ Full Load
42.0
Tool Weight
6 lb
Removal Rate
50 to 70 sq ft/hr
Cleaning Area
5 in
Duty
Light Duty
Switch Type
Trigger
Handle Type
Palm-Grip
Locking
No Locking
Application
Lightweight Tool Suitable for Handwork
Series
K Series
Air Inlet Type
NPT
Exhaust Location
Rear
Includes Dust Shroud
No
Speed Setting
Variable Speed
Air Consumption
42 cfm
Air Inlet Gender
Female
Air Pressure
70 to 100 psi
Grip Style
Straight

Description

Air Powered Scarifier, Handle Type Palm-Grip, Includes Dust Shroud No, Horsepower 3/4 hp, Tool Weight 6 lb, Removal Rate 50 to 70 sq ft/hr, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Lightweight Tool Suitable for Handwork, Cleaning Area 5 in, Cutting Width 5 in, Duty Light Duty, Exhaust Location Rear, Includes Gear Lubricant, Locking No Locking, Minimum Hose Size 3/8 in, Overall Length 13 in, Series K Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.