Shop AURAND MANUFACTURING

Air Powered Scarifier, 3/4 in NPT Female Air Inlet, Heavy Duty, 3/4 hp

  • Mfr # MP6EV

  • Zoro # G8296845


product price:  $1,769.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Air Inlet
3/4 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant, Stand Up Handle
CFM @ Full Load
42.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP6EV
Zoro #
G8296845
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/4 in

Details

Item
Air Powered Scarifier
Air Inlet
3/4 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant, Stand Up Handle
CFM @ Full Load
42.0
Cleaning Area
12 in
Removal Rate
100 to 150 sq ft/hr
Tool Weight
23 lb
Duty
Heavy Duty
Switch Type
Trigger
Exhaust Location
Below
Speed Setting
Variable Speed
Series
M Series
Air Inlet Type
NPT
Handle Type
D-Handle
Air Inlet Gender
Female
Application
Larger Tool Suitable for Heavy Duty or Floor Work
Air Consumption
42 cfm
Includes Dust Shroud
No
Air Pressure
80 to 100 psi
Grip Style
D-Handle

Description

Air Powered Scarifier, Handle Type D-Handle, Includes Dust Shroud No, Horsepower 3/4 hp, Tool Weight 23 lb, Removal Rate 100 to 150 sq ft/hr, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Larger Tool Suitable for Heavy Duty or Floor Work, Cleaning Area 12 in, Duty Heavy Duty, Exhaust Location Below, Includes Gear Lubricant, Stand Up Handle, Minimum Hose Size 1/2 in, Overall Length 16 in, Series M Series, Speed Setting Variable Speed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.