Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp

  • Mfr # MP6V

  • Zoro # G7874894


product price:  $1,651.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Air Inlet
3/4 in NPT Female
Horsepower
2 1/2 hp
Includes
Gear Lubricant
Tool Weight
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP6V
Zoro #
G7874894
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 in
Min. Hose Size
1/2 in
Air Inlet Connection Size
3/4 in

Details

Item
Air Powered Scarifier
Air Inlet
3/4 in NPT Female
Horsepower
2 1/2 hp
Includes
Gear Lubricant
Tool Weight
18 lb
Cleaning Area
8 in
Removal Rate
70 to 100 sq ft/hr
CFM @ Full Load
42.0
Duty
Heavy Duty
Switch Type
Trigger
Application
Larger Tool Suitable for Heavy Duty or Floor Work
Includes Dust Shroud
No
Speed Setting
Variable Speed
Series
M Series
Exhaust Location
Below
Air Consumption
42 cfm
Handle Type
D-Handle
Air Inlet Type
NPT
Air Inlet Gender
Female
Air Pressure
80 to 100 psi
Grip Style
D-Handle

Description

Air Powered Scarifier, Handle Type D-Handle, Includes Dust Shroud No, Horsepower 2 1/2 hp, Tool Weight 18 lb, Removal Rate 70 to 100 sq ft/hr, Air Inlet Size 3/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Larger Tool Suitable for Heavy Duty or Floor Work, Cleaning Area 8 in, Duty Heavy Duty, Exhaust Location Below, Includes Gear Lubricant, Minimum Hose Size 1/2 in, Overall Length 16 in, Series M Series, Speed Setting Variable Speed, Switch Type Trigger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.