Elctr Handheld Scarifier, Clean Area 12In

  • Mfr # M5-1E

  • Zoro # G8274533


product price:  $1,509.99
/ea
Free Shipping & Returns

Key Features

Cleaning Area
12 in
Voltage
115V AC
HP
0.5 hp
Amps
6.9 A
Lock-off
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M5-1E
Zoro #
G8274533
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
15 ft
Tool Length
18 in

Details

Item
Electric Handheld Scarifier
Cleaning Area
12 in
Voltage
115V AC
HP
0.5 hp
Amps
6.9 A
Lock-off
No
Lock-on
Yes
Series
M
Corded/Cordless
Corded
Handle Design
C Shape
Number of Speeds
1
Includes
Cutter Bundle on Unit, Gear Lubricant, Parts Manual and Stand Up Handle
Corded/Banded
Corded
Cleaning Area
12"
Switch Type
Trigger
Tool Weight
27 lb
Includes Dust Shroud
No
Horsepower
1/2 hp
Type
Electric Handheld Scarifier
Current
6.9 A
Includes Vacuum
No
Number of Speed Settings
1
Motor Type
Electric
Application
Scarifier
Power Source
Corded
Speed Setting
Single Speed
Handle Type
D-Handle
Locking
Lock-On
Removal Rate
100 to 150 sq ft/hr

Description

Electric Handheld Scarifier, Handle Type D-Handle, Cleaning Area 12 in, Voltage 115V AC, Includes Dust Shroud No, Includes Vacuum No, Horsepower 1/2 hp, Tool Weight 27 lb, Removal Rate 100 to 150 sq ft/hr, Power Source Corded, Application Scarifier, Cord Length 15 ft, Current 6.9 A, Locking Lock-On, Motor Type Electric, Number of Speeds 1, Number of Speed Settings 1, Series M, Speed Setting Single Speed, Switch Type Trigger, Tool Length 18 in, Type Electric Handheld Scarifier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.