Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp

  • Mfr # KP5E

  • Zoro # G8281454


product price: $1,371.51
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Air Inlet
1/2 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant
Cleaning Area
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP5E
Zoro #
G8281454
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13 in
Min. Hose Size
1/2 in
Cutting Width
8 in
Air Inlet Connection Size
1/2 in

Details

Item
Air Powered Scarifier
Air Inlet
1/2 in NPT Female
Horsepower
3/4 hp
Includes
Gear Lubricant
Cleaning Area
8 in
Removal Rate
60 to 90 sq ft/hr
CFM @ Full Load
42.0
Tool Weight
9 lb
Duty
Light Duty
Switch Type
Trigger
Application
Lightweight Tool Suitable for Handwork
Air Inlet Type
NPT
Speed Setting
Variable Speed
Handle Type
Palm-Grip
Includes Dust Shroud
No
Air Inlet Gender
Female
Exhaust Location
Rear
Air Consumption
42 cfm
Series
K Series
Locking
No Locking
Air Pressure
70 to 100 psi
Grip Style
Straight

Description

Air Powered Scarifier, Handle Type Palm-Grip, Includes Dust Shroud No, Horsepower 3/4 hp, Tool Weight 9 lb, Removal Rate 60 to 90 sq ft/hr, Air Inlet Size 1/2 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Consumption 42 cfm, Application Lightweight Tool Suitable for Handwork, Cleaning Area 8 in, Cutting Width 8 in, Duty Light Duty, Exhaust Location Rear, Includes Gear Lubricant, Locking No Locking, Minimum Hose Size 3/8 in, Overall Length 13 in, Series K Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.