This item is Discontinued.

Auric 1191-2234-SAGE Castello Rectangular Sage Green Traditional Italy Area Rug; 2 ft. 2 in. W x 7 ft. 7 in. H AU1607504

This item is Discontinued.

Auric

1191-2234-SAGE Castello Rectangular Sage Green Traditional Italy Area Rug; 2 ft. 2 in. W x 7 ft. 7 in. H (Discontinued)

Mfr # AU1607504
Zoro # G603883786
UPC # 752516008024
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU1607504
Zoro #
G603883786
UPC #
752516008024
Country of Origin
China

Description

Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.

Features
  • Collection - Castello
  • Material - 100% Emerlen Heat-set
  • Weave - Machine Made
  • Color - Sage Green
  • Design Type - Traditional
  • Shape - Rectangular
  • Origin - Italy
  • Pile Height - 7 mm.
  • Size - 2 ft. 2 in. W x 7 ft. 7 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.