This item is Discontinued.

Auric 1593-1173-NAVY Como Rectangular Navy Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H AU489370

This item is Discontinued.

Auric

1593-1173-NAVY Como Rectangular Navy Blue Traditional Italy Area Rug; 7 ft. 9 in. W x 11 ft. H (Discontinued)

Mfr # AU489370
Zoro # G703883662
UPC # 747216593321
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU489370
Zoro #
G703883662
UPC #
747216593321
Country of Origin
China

Description

Beautiful machine made area rugs made of durable and easy to clean olefin. Made using a heat-set technique to ensure a soft touch.

Features
  • Collection - Como
  • Material - 100% Emerlen Heat-set
  • Weave - Machine Made
  • Color - Navy Blue
  • Design Type - Traditional
  • Shape - Rectangular
  • Origin - Italy
  • Pile Height - 7 mm.
  • Size - 7 ft. 9 in. W x 11 ft. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.