This item is Discontinued.

Auric 34 x 21 in. Spa Bath Rug; Grey AU85922

This item is Discontinued.

Auric

34 x 21 in. Spa Bath Rug; Grey (Discontinued)

Mfr # AU85922
Zoro # G103739125
UPC # 654204357554
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU85922
Zoro #
G103739125
UPC #
654204357554
Country of Origin
China

Description

Features
  • Grey Spa Bath Rug
Specifications
  • Color: Grey
  • Size: 34 x 21 in.
  • Weight: 1.83

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.