This item is Discontinued.

Auric 8 in. Tool Storage Clip Systems; Zinc Plated AU414917

This item is Discontinued.

Auric

8 in. Tool Storage Clip Systems; Zinc Plated (Discontinued)

Mfr # AU414917
Zoro # G504003429
UPC # 747216194542
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU414917
Zoro #
G504003429
UPC #
747216194542
Country of Origin
China

Details

Item
8 in. Tool Storage Clip Systems; Zinc Plated

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Used to store small tools such as screwdrivers, paint brushes
Specifications
  • Material: Steel
  • Finish: Zinc Plated
  • Size: 8 in.
  • Capacity: 10 lbs
  • Weight: 0.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.