This item is Discontinued.

This item is Discontinued.
91528 6 Peg Natural Lacquer Wood Rack (Discontinued)
Mfr #
AU597904
Zoro #
G903960453
UPC # 723902280652
Country of Origin China
Category Clothing Hangers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AU597904
Zoro #
G903960453
UPC #
723902280652
Country of Origin
China
Description
Features
- Product type - Wood rack
- 6 peg
- Natural lacquer finish
- Maple bar with birch pegs
- Dimension - 3.5 x 32 x 1.8 in.
- Item Weight - 1.19 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.