This item is Discontinued.

Auric Bamboo Bath Mat; 34 x 21 in. AU5387

This item is Discontinued.

Auric

Bamboo Bath Mat; 34 x 21 in. (Discontinued)

Mfr # AU5387
Zoro # G403883290
UPC # 657248153410
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU5387
Zoro #
G403883290
UPC #
657248153410
Country of Origin
China

Description

Features
  • Bamboo Bath Mat
Specifications
  • Size: 34 x 21 in.
  • Weight: 1.46

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.