This item is Discontinued.

Auric Mat Kitchen X-Lrg Pewter 24X18 40232 AU109842

This item is Discontinued.

Auric

Mat Kitchen X-Lrg Pewter 24X18 40232 (Discontinued)

Mfr # AU109842
Zoro # G503738698
UPC # 654204519983
Country of Origin China
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU109842
Zoro #
G503738698
UPC #
654204519983
Country of Origin
China

Dimensions

Size
18 in x 24 in

Details

Item
Kitchen Mat

Description

An absorbent kitchen companion that catches drip from underneath your dish rack. Keeps the counter from being scratched and cushions your stemware and dishes. Ideal for drying glassware, dishes, silverware, pots, pans and more. Machine washable for easy care. Air dry or tumble dry low.

Features
  • 2-Sided Loop Terry
  • Polyester & Nylon
  • Extra Large - 24 x 18 in.
  • Color - Pewter and Ivory

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.