Zoro Homepage

Med Plus Bathroom Medicine Cabinet Organizer; Clear

  • Mfr # AU3690

  • Zoro # G604064740


product price: $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU3690
Zoro #
G604064740
UPC #
657248026509
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Features
  • Toothbrush and toothpaste storage center keeps dental necessities organized and sanitary
  • Holds up to 4 large toothbrushes and 1 tube of toothpaste
  • Designed to fit in most medicine cabinets
Specifications
  • Color Family: Clear
  • Product Type: Medicine Plus Organizer
  • Assembled Height: 4-1/4 in.
  • Assembled Width: 3 in.
  • Material: Plastic
  • Stackable: No
  • Hardware Included: No
  • Weight: 0.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.