Zoro Homepage

V1261 Latch Gate Mat; Black - 5.5 in.

  • Mfr # AU667346

  • Zoro # G203930057


product price: $32.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU667346
Zoro #
G203930057
UPC #
747216202896
Country of Origin
China

Description

Designed for out-swing gates, doors, and animal pens. Strike can be mounted either on the gate or the post. Latches automatically. Designed for right or left hand applications. Can be padlocked for added security.

Features
  • V1261 Latch Gate Mat
Specifications
  • Color: Black
  • Size: 5.5 in.
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.