Zoro Homepage

Allergy Machine Junior Replacement Filter, Black

  • Mfr # FR205A

  • Zoro # G715914200


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
9.75 in
Color
Black
Nominal Width
9.75 in
Input Voltage
120 V
Length (In.)
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR205A
Zoro #
G715914200
UPC #
769100020522
Country of Origin
United States

Dimensions

Nominal Depth
9.75 in
Nominal Width
9.75 in
Length (In.)
11.5 in

Details

Color
Black
Input Voltage
120 V

Description

  • Large Particle Pre-filter. Removes particles easily seen by the naked eye (e.g. dust, hair and pet dander)
  • Medium Particle Pre-filter. Removes small to medium size particles (e.g. molds, spores and pollen) Color: gray, blue or green
  • 60 sq. ft. of True Medical Grade HEPA. Removes 99.97% of all particles 0.3 microns and larger and 99% of all particles 0.1 microns and larger
  • Military Grade HEGA Carbon Cloth. HEGA (High Efficiency Gas Arrestance), providing an extremely large surface area for adsorption of chemicals, gases, viruses and bacteria
  • Its unique design increases air flow, filtering allergens from the air immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.