
Allergy Machine Standard Replacement Filter, White
Mfr # FR405B
Zoro # G915914192
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
13.75 in
Length (In.)
14.5 in
Input Voltage
120 V
Nominal Depth
13.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FR405B
Zoro #
G915914192
UPC #
769100040513
Country of Origin
United States
Dimensions
Nominal Width
13.75 in
Length (In.)
14.5 in
Nominal Depth
13.75 in
Details
Input Voltage
120 V
Color
White
Description
- Large Particle Pre-filter. Removes particles easily seen by the naked eye (e.g. dust, hair and pet dander)
- Medium Particle Pre-filter. Removes small to medium size particles (e.g. molds, spores and pollen) Color: gray, blue or green
- 60 sq. ft. of True Medical Grade HEPA. Removes 99.97% of all particles 0.3 microns and larger and 99% of all particles 0.1 microns and larger
- Military Grade HEGA Carbon Cloth. HEGA (High Efficiency Gas Arrestance), providing an extremely large surface area for adsorption of chemicals, gases, viruses and bacteria
- Its unique design increases air flow, filtering allergens from the air immediately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.