Zoro Homepage

Bedroom Machine Standard Replacement Filter, White

  • Mfr # FR402B

  • Zoro # G115836317


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V
Length (In.)
14.5 in
Color
White
Nominal Depth
13.75 in
Nominal Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR402B
Zoro #
G115836317
UPC #
769100041138
Country of Origin
United States

Dimensions

Length (In.)
14.5 in
Nominal Depth
13.75 in
Nominal Width
13.75 in

Details

Input Voltage
120 V
Color
White

Description

  • Those looking for protection against contaminants such as viruses and bacteria
  • Those who have difficulty sleeping or have poor quality sleep
  • Individuals that suffer from COPD, allergy, and asthma attacks at night
  • Individuals that suffer from COPD, allergy, and asthma attacks at night
  • Within a week NO2 levels in the bedroom dropped by 23%.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.